Shop All Blocks, Sheaves & Pulleys
Indusco
Snatch Block, Wire Rope, 8 tons Max Load
Mfr # 16900222
Zoro # G5485258
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Swivel Shackle
- Rope Dia. 5/8" to 3/4"
- Working Load Limit 8 tons
- Sheave Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 16900222
- Zoro # G5485258
- UPC # 051775100266
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 5/8" to 3/4" |
Sheave Outside Dia. | 10" |
Details
Item | Snatch Block |
Designed For | Wire Rope |
Attachment Type | Swivel Shackle |
Working Load Limit | 8 tons |
Sheave Material | Steel |
Description
Snatch Shackle,Block,8T,10", 3/4" W/R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Dead Plate, 400 lb., Galvanized Steel (DP22BFX24)
- DAYTON Wire Rope Clip and Thimble Kit, 5/16In, SS (1DKL3)
- LOUISVILLE 8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1806HD)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 21BF (14F10SG06B21)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- Indusco Lifting Hardware