Shop All Blocks, Sheaves & Pulleys
Indusco
Snatch Block, Wire Rope, 8 tons Max Load
Mfr # 16900220
Zoro # G5485212
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Rope Dia. 5/8" to 3/4"
- Working Load Limit 8 tons
- Sheave Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 16900220
- Zoro # G5485212
- UPC # 051775100259
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 5/8" to 3/4" |
Sheave Outside Dia. | 6" |
Details
Item | Snatch Block |
Designed For | Wire Rope |
Attachment Type | Swivel Hook |
Working Load Limit | 8 tons |
Sheave Material | Steel |
Description
Snatch Hook,Block,8T 6",3/4" W/R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM 3 SADDLE ROLLER (FMDL-1-LDS-R3)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Blue Vinyl (G20-BBX-LNN)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA-063221X)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- Indusco Lifting Hardware