Shop All Blocks, Sheaves & Pulleys
Indusco
Snatch Block, Wire Rope, 8 tons Max Load
Mfr # 16900215
Zoro # G5485160
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Swivel Shackle
- Rope Dia. 5/8" to 3/4"
- Working Load Limit 8 tons
- Sheave Outside Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 16900215
- Zoro # G5485160
- UPC # 051775100242
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 5/8" to 3/4" |
Sheave Outside Dia. | 6" |
Details
Item | Snatch Block |
Designed For | Wire Rope |
Attachment Type | Swivel Shackle |
Working Load Limit | 8 tons |
Sheave Material | Steel |
Description
Snatch Shackle,Block,8T,6",3/4" W/R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2602NFX8)
- GLOBAL INDUSTRIAL UniversalErgonomic Forklift Seat with Suspension & Adjustable Curved Back (293277)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- KLEIN TOOLS Block with Eye and Nose Extended Over Keeper (H268)
- Indusco Lifting Hardware