Shop All Blocks, Sheaves & Pulleys
Indusco
Snatch Block, Wire Rope, 4.5 tons Max Load
Mfr # 16900205
Zoro # G5485197
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Swivel Shackle
- Rope Dia. 1/2"
- Working Load Limit 4.5 tons
- Sheave Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 16900205
- Zoro # G5485197
- UPC # 051775100228
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Rope Dia. | 1/2" |
Sheave Outside Dia. | 4" |
Details
Item | Snatch Block |
Designed For | Wire Rope |
Attachment Type | Swivel Shackle |
Working Load Limit | 4.5 tons |
Sheave Material | Steel |
Description
Snatch Shackle,Block,4-1/2T,4",3/8"-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- ZORO SELECT Caster Wheel, 1100 lb. Load Rating (ALEV 200/20K-SG-BB0.5)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-BLK-TLB-TP2)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 WHT 40' (T0722004N)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- CAMPBELL CHAIN & FITTINGS SGL RIGID EYE PULLEY 1-1/2 (T7655132N)
- Indusco Lifting Hardware