Shop All Blocks, Sheaves & Pulleys
Indusco
Snaps, 70 lb Max Load, Zinc Plated
Mfr # 78200036
Zoro # G5493603
product price: $0.38
/ea
Sold in multiples of 23 for $8.74
$8.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 70 lb
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 78200036
- Zoro # G5493603
- UPC # 051775430509
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Snaps |
Working Load Limit | 70 lb |
Finish | Zinc Plated |
Description
Snap,3/16",Universal,Zinc Plt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 7' Motorcycle Ratchet Strap with Handlebar Strap & S-Hooks (2607SH254LP)
- KOCH INDUSTRIES Koch 13403/3281293 Gin Wheel, 1000 lb Weight Capacity, 3/8 to 1 in Rope (13403/3281293)
- HAMILTON Track Wheel, 9-1/4X1-1/2 3/4Tprd (WFT-92T-3/4)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103221X)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- Indusco Lifting Hardware