Shop All Blocks, Sheaves & Pulleys
Indusco
Snaps, 30 lb Max Load, Bronze
Mfr # 78200006
Zoro # G5493551
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Fixed Eye
- Working Load Limit 30 lb
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 78200006
- Zoro # G5493551
- UPC # 051775411010
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Snaps |
Attachment Type | Fixed Eye |
Working Load Limit | 30 lb |
Finish | Bronze |
Description
Snap,#1,Bronze Fixed Eye,5/8" x 2-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Ray 11 mm, 1 St Rope White 50 Ft (R100BA01)
- ZORO SELECT Dock Bumper, 12x6x38 In., Rubber (26W589)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NBST-1-14)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW78)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-29-86-)
- Indusco Lifting Hardware