Shop All Blocks, Sheaves & Pulleys
Indusco
Snaps, 30 lb Max Load, Bronze
Mfr # 78200001
Zoro # G5493509
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Fixed Eye
- Working Load Limit 30 lb
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 78200001
- Zoro # G5493509
- UPC # 051775402018
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Snaps |
Attachment Type | Fixed Eye |
Working Load Limit | 30 lb |
Finish | Bronze |
Description
Snap,#0,Bronze Fixed Eye,3/8" x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 43in H (WHPT18485PU95)
- ZORO SELECT Plate Caster, 900 lb. Load Rating, Swivel (400K56)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Red (SL1500P6R)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- CAMPBELL CHAIN & FITTINGS 1-1/2" Heavy Duty Steel Pulley, Single Sheave, Fixed Eye (T7550401)
- Indusco Blocks, Sheaves & Pulleys