Shop All Blocks, Sheaves & Pulleys
Indusco
Snap, 3/8", Universal, Zinc Pltd, 400 lb Max Load, Zinc Plated
Mfr # 78200066
Zoro # G5493630
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 400 lb
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 78200066
- Zoro # G5493630
- UPC # 051775430905
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Snap,3/8",Universal,Zinc Pltd |
Working Load Limit | 400 lb |
Finish | Zinc Plated |
Description
Snap,3/8 In.,Universal,Zinc Pltd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, 9/32 In (595523)
- TIE 4 SAFE 1 Left+1 Right 2" Tow Dolly Lashing Winch Truck Rack Ratchet Tie Down Binder, 2PK (TKW11A-L+R-H-1)
- DAYTON Fork Extensions, Yellow, 5 x 60 In, Pk2 (3AA41)
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- Indusco Lifting Hardware