Shop All Blocks, Sheaves & Pulleys
Indusco
Shackle, 7/16", Gsp, Anchor Ht Forged, Wire Rope, 3000 lb Max Load, Galvanized
Mfr # 75100121
Zoro # G5491427
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 3000 lb
- Finish Galvanized
- Mounting Hole Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 75100121
- Zoro # G5491427
- UPC # 051775241105
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 1/2 in |
Compatible Chain Trade Size | 7/16 in |
Details
Item | Shackle,7/16",Gsp,Anchor Ht Forged |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 3000 lb |
Finish | Galvanized |
Body Material | Steel |
Description
Shackle,7/16 In.,Gsp,Anchor Ht Forged, Compatible Chain Trade Size 7/16 in, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 8in, 850lb (P21R-PB080R-14)
- EXTREME MAX Extreme Max 5001.5108 Motorcycle Dolly 1250 lbs. - Extra Long (91") (5001.5108)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- Indusco Blocks, Sheaves & Pulleys