Shop All Blocks, Sheaves & Pulleys
Indusco
Shackle, 3/4", R P, Anchor Galv Ht, Wire Rope, 9500 lb Max Load, Galvanized
Mfr # 75101037
Zoro # G5491847
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 9500 lb
- Finish Galvanized
- Mounting Hole Dia. 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 75101037
- Zoro # G5491847
- UPC # 051775103434
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 0.88 in |
Compatible Chain Trade Size | 3/4 in |
Details
Item | Shackle,3/4",R P,Anchor Galv Ht |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 9500 lb |
Finish | Galvanized |
Body Material | Steel |
Body Finish | Galvanized |
Description
Shackle,3/4 In.,R P,Anchor Galv Ht, Compatible Chain Trade Size 3/4 in, Body Material Steel, Body Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 5300 lb Cap (EE60X10)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 3 ft H (19303)
- DAYTON Connecting Link, 1/4 In, 1250 lb, GR 30 (1DJP9)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (1/2" wire x 4.5" sheave) (4180H4.5)
- Indusco Lifting Hardware