Shop All Blocks, Sheaves & Pulleys
Indusco
Shackle, 1/4", Gsp, Anchor Ht Forged, Wire Rope, 1000 lb Max Load, Galvanized
Mfr # 75100076
Zoro # G5491357
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 1000 lb
- Finish Galvanized
- Mounting Hole Dia. 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Indusco
- MFR # 75100076
- Zoro # G5491357
- UPC # 051775240603
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 0.31 in |
Compatible Chain Trade Size | 1/4 in |
Details
Item | Shackle,1/4",Gsp,Anchor Ht Forged |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 1000 lb |
Finish | Galvanized |
Body Material | Steel |
Description
Shackle,1/4 In.,Gsp,Anchor Ht Forged, Compatible Chain Trade Size 1/4 in, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 20 ft. (OZ020-20CHOP)
- GLEASON REEL Fixed Hanger, 3 Lbs Ea (WS50-HG)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD PSP LONG (100968)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (03548-2-C)
- Indusco Lifting Hardware