Shop All Blocks, Sheaves & Pulleys
Indusco
Shackle, 1/2", Spa, T-316 SS, Wire Rope, 3000 lb Max Load, Galvanized
Mfr # 75100141
Zoro # G5491433
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 3000 lb
- Finish Galvanized
- Mounting Hole Dia. 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 75100141
- Zoro # G5491433
- UPC # 051775241259
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 0.63 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Shackle,1/2",Spa,T-316 SS |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 3000 lb |
Finish | Galvanized |
Body Material | 316 Stainless Steel |
Description
Shackle,1/2 In.,Spa,T-316 SS, Compatible Chain Trade Size 1/2 in, Body Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 00063 4.80/4.00-8 Ribbed Tread Flat Free Cart Tire - 3" Centered - 3/4" Bearings (63)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4C1P6)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5365341 No.10 Steel Decorative Chain; Antique Copper - 0.14 in. Dia. x 1.21 in. (5365341)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- ZORO SELECT Pulley, Fixed Eye, 1 In (4PB90)
- Indusco Lifting Hardware