Shop All Blocks, Sheaves & Pulleys
Indusco
Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load
Mfr # 75100131
Zoro # G5491488
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 4000 lb
- Mounting Hole Dia. 0.63 in
- Sheave Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Indusco
- MFR # 75100131
- Zoro # G5491488
- UPC # 051775241204
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 0.63 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Shackle,1/2",Gsp,Anchor Ht Forged |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 4000 lb |
Sheave Material | 316 Stainless Steel |
Body Material | Steel |
Description
Shackle,1/2 In.,Gsp,Anchor Ht Forged, Compatible Chain Trade Size 1/2 in, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Multi-Purpose Dolly With 4 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer (770498UKS)
- CRAFTSMAN VERSATRACK(TM) Long General Purpose Hook (CMST82608VT)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks (EB-40S)
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In (1797)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-30-86-)
- Indusco Blocks, Sheaves & Pulleys