Shop All Blocks, Sheaves & Pulleys
Indusco
Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized
Mfr # 75100161
Zoro # G5491497
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 9500 lb
- Finish Galvanized
- Mounting Hole Dia. 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Indusco
- MFR # 75100161
- Zoro # G5491497
- UPC # 051775241907
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 0.88 in |
Details
Item | Screw Pin Anchor Shackle |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 9500 lb |
Finish | Galvanized |
Description
Shackle,3/4",Gsp,Anchor Ht Forged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Terminator Wedge Socket, Steel, 1-1/8in (1035054)
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- NATIONAL HARDWARE Pulley Zinc Plated 2In (N195-818)
- Indusco Lifting Hardware