Shop All Blocks, Sheaves & Pulleys
Indusco
Screw Pin Anchor Shackle, Wire Rope, 650 lb Max Load, Galvanized
Mfr # 75100066
Zoro # G5491320
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 650 lb
- Finish Galvanized
- Mounting Hole Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 75100066
- Zoro # G5491320
- UPC # 051775240504
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 1/4 in |
Details
Item | Screw Pin Anchor Shackle |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 650 lb |
Finish | Galvanized |
Description
Shackle,3/16",Gsp,Anchor Ht Forged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Nyln, 4 in., 495 lb. (BS4 100 NY14 L)
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EE2803NFX20)
- RICHARDS-WILCOX Pendant, Clevis (2035.00319)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX69)
- Indusco Lifting Hardware