Shop All Blocks, Sheaves & Pulleys
Indusco
Screw Pin Anchor Shackle, Wire Rope, 6000 lb Max Load
Mfr # 75100171
Zoro # G5491460
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 6000 lb
- Mounting Hole Dia. 0.88 in
- Sheave Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 75100171
- Zoro # G5491460
- UPC # 051775241952
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 0.88 in |
Details
Item | Screw Pin Anchor Shackle |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 6000 lb |
Sheave Material | 316 Stainless Steel |
Description
Shackle,3/4",Spa,T-316 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- WARN Quick-Connect Power Cable, Front (106077)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65144-IP)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 80,000 lb. Cap (KRS-40-SLP)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- CDCO CDCO 200A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 2 in OD (200A)
- Indusco Blocks, Sheaves & Pulleys