Shop All Blocks, Sheaves & Pulleys
Indusco
Screw Pin Anchor Shackle, Wire Rope, 4420 lb Max Load
Mfr # 75100156
Zoro # G5491479
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 4420 lb
- Mounting Hole Dia. 3/4 in
- Sheave Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Indusco
- MFR # 75100156
- Zoro # G5491479
- UPC # 051775241655
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 3/4 in |
Details
Item | Screw Pin Anchor Shackle |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 4420 lb |
Sheave Material | 316 Stainless Steel |
Description
Shackle,5/8",Spa,T-316 SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- BAUER LADDER 10 ft Fiberglass Stepladder (35210)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- Indusco Blocks, Sheaves & Pulleys