Shop All Blocks, Sheaves & Pulleys
Indusco
Screw Pin Anchor Shackle, Wire Rope, 10,000 lb Max Load, Galvanized
Mfr # 75100205
Zoro # G5491600
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 10,000 lb
- Finish Galvanized
- Mounting Hole Dia. 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 75100205
- Zoro # G5491600
- UPC # 051775103328
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 1.13 in |
Details
Item | Screw Pin Anchor Shackle |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 10,000 lb |
Finish | Galvanized |
Description
Shackle,1",Spa,T-316 SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE Snubber Springs, Snubber Spring 2-5/16"O (702670)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 3/4" x 12" (EETBGV34X12)
- MAG-MATE Replacement Capacity Sticker (900187)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RDRBL)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- Indusco Lifting Hardware