Shop All Blocks, Sheaves & Pulleys
Indusco
Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized
Mfr # 75100928
Zoro # G5491722
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 2000 lb
- Finish Galvanized
- Mounting Hole Dia. 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 75100928
- Zoro # G5491722
- UPC # 051775103359
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 0.44 in |
Details
Item | Round Pin Anchor Shackle |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 2000 lb |
Finish | Galvanized |
Description
Shackle,3/8",R P,Anchor Galv Ht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Student Desk Mover, 200 lb. Cap., 46"D x 26"W (700)
- RUD CHAIN Hoist Ring, 0 Pivot, 1100 lb.Load Cap. (7993835)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Red (DT760RYT)
- US CARGO CONTROL Car Carrier Tire Holder Basket Straps w/ Swivel Hooks & Ratchet, 4 Pack (WNTH24-4PK)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- CAMPBELL CHAIN & FITTINGS Rigid Eye Pulley 3" (T7550404)
- Indusco Lifting Hardware