Shop All Blocks, Sheaves & Pulleys
Indusco
Round Pin Anchor Shackle, Wire Rope, 1500 lb Max Load, Galvanized
Mfr # 75100927
Zoro # G5491783
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 1500 lb
- Finish Galvanized
- Mounting Hole Dia. 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 75100927
- Zoro # G5491783
- UPC # 051775103342
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 0.38 in |
Details
Item | Round Pin Anchor Shackle |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 1500 lb |
Finish | Galvanized |
Description
Shackle,5/16",R P,Anchor Gal Ht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee W/Ball Blk 12"10Pk (06344)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- VESTIL Quick Lift Pallet Truck, 5500 lb., 27 x 48 (PM5-2748-QL)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1-1/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-114)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- CAMPBELL CHAIN & FITTINGS 3001K, 4” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205435)
- Indusco Lifting Hardware