Shop All Blocks, Sheaves & Pulleys
Indusco
Jaw & Eye Swivel, 3600 lb Max Load, Galvanized
Mfr # 86300066
Zoro # G5494148
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Swivel
- Working Load Limit 3600 lb
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 86300066
- Zoro # G5494148
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Jaw & Eye Swivel |
Attachment Type | Swivel |
Working Load Limit | 3600 lb |
Finish | Galvanized |
Description
Swivel,1/2",Jaw and Eye Galv Forged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- VESTIL Dock Leveler Actuation Handle (FM-BAR)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 660 Lb (2RZZ2)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 40 x 48" (PDSEH40486PH2FL)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-SW2T)
- Indusco Lifting Hardware