Shop All Blocks, Sheaves & Pulleys
Indusco
Jaw & Eye Swivel, 2250 lb Max Load, Galvanized
Mfr # C1186300061
Zoro # G5494120
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Swivel
- Working Load Limit 2250 lb
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Indusco
- MFR # C1186300061
- Zoro # G5494120
- UPC # 051775580907
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Jaw & Eye Swivel |
Attachment Type | Swivel |
Working Load Limit | 2250 lb |
Finish | Galvanized |
Description
Swivel,3/8",Jaw and Eye Galv Forged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- US CARGO CONTROL Soft Tie Straps w/ Plush Covers (MHS118-BLK-PR-SP118W)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 11BF (KG11 AB1)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- Indusco Lifting Hardware