Shop All Blocks, Sheaves & Pulleys
Indusco
Jaw & Eye Swivel, 1250 lb Max Load, Galvanized
Mfr # 86300056
Zoro # G5494181
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Swivel
- Working Load Limit 1250 lb
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 86300056
- Zoro # G5494181
- UPC # 051775580808
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Jaw & Eye Swivel |
Attachment Type | Swivel |
Working Load Limit | 1250 lb |
Finish | Galvanized |
Description
Swivel,5/16",Jaw and Eye Galv Forged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Retractable Ratchet Strap, Dewar Cart (450024)
- WERNER 8 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6206)
- RUBBERMAID COMMERCIAL Cube Truck, 5/16 cu. yd., 300lb. Cap, Black (FG460800BLA)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF251)
- Indusco Lifting Hardware