No Product Image Available
Indusco

Eyebolt, 5/8"x 4", Regular Nut Hdg


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Overall Length 4 in
  • Type Regular Nut
  • Eyebolt Type Regular Nut
  • Includes Nut Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Indusco
  • MFR # 36500066
  • Zoro # G5487367
  • UPC #
    051775051643
  • Country of Origin China
  • Category Eye Bolts

Dimensions

Overall Length 4 in

Details

Item Eye Bolt
System of Measurement Inch
Type Regular Nut
Eyebolt Type Regular Nut
Includes Nut Yes

Description

Eyebolt,5/8"x 4",Regular Nut Hdg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.