Shop All Eye Nuts
Indusco
Eye Nut, 7/8" Thread Size, 3/4 in Thread Lg, Galvanized
Mfr # 60300036
Zoro # G5491022
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 3/4 in
- Finish Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000620-100BX)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Hot Dipped Galvanized Steel (U17274.050.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0030)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.031.0001)
- AZTEC LIFTING HARDWARE Round Eye Nut, M14-2.00 Thread Size, Carbon Steel, Plain (DIN214)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- KEN FORGING Oval Eye Nut, 1-1/4"-7 Thread Size, 2-7/32 in Thread Lg, Steel, Black Oxide (EN-12-HD)
- ANVIL Eye Nut, 3/8" Thread Size, 5/8 in Thread Lg, Steel, Galvanized (0500373105)
- KEN FORGING Oval Eye Nut, M24-3.00 Thread Size, 1 in Thread Lg, Steel (EN-M24)
- CROSBY Oval Eye Nut, 3/4"-10 Thread Size, 7/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090553)
- CROSBY Oval Eye Nut, 5/8"-11 Thread Size, 11/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090535)
- Indusco Eye Nuts