Shop All Blocks, Sheaves & Pulleys
Indusco
Eye & Eye Swivels, 3600 lb Max Load, Galvanized
Mfr # 86300016
Zoro # G5494102
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Swivel
- Working Load Limit 3600 lb
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 86300016
- Zoro # G5494102
- UPC # 051775571202
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Details
Item | Eye & Eye Swivels |
Attachment Type | Swivel |
Working Load Limit | 3600 lb |
Finish | Galvanized |
Description
Swivel,1/2",Eye and Eye,Galv Forged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60501X20)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ZORO SELECT Caster Wheel, 3/8 in. Bore Dia., 275 lb. (26Y356)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Shackle, 1/2", Gsp, Anchor Ht Forged, Wire Rope, 4000 lb Max Load (75100131)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- PEERLESS Cheek Block, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-000-15-86-)
- Indusco Lifting Hardware