Shop All Wire Rope & Cable
Indusco
Cable, 1/8", 7x19", Galv x 250ft.
Mfr # 20500176
Zoro # G5485562
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 20500176
- Zoro # G5485562
- UPC # 051775803433
- Country of Origin China
- Category Wire Rope & Cable
Details
Item | Cable,1/8",7x19",Galv x 250ft. |
Description
Cable,1/8 In.,7x19 In.,Galv x 250ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT PALLET JACK WHEEL CHOCK (CHOCK)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RYZ9)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 20' (SFCS4W-10AWG-20)
- VESTIL Fork Extensions (FE-4-84)
- INDUSCO Cable, 1/8", 7x7", Galv x 1000ft. (20500151)
- INDUSCO Cable, 1/8", 7x19", 3/16", 500ft, Clear VcGac (20500796)
- INDUSCO Cable, 3/32", 7x7", Galv Ac 100ft. (20500065)
- INDUSCO Cable, 3/8", 7x19", Galv x 250ft (20500431)
- INDUSCO Cable, 3/16", 7x19", 1/4", 250ft, Clear, VcGac (20500821)
- INDUSCO Cable, 1/8", 7x19", 3/16"x250ft, Trs Orange (20500792)
- DAYTON Cable, 1/32 in., 250 ft., 7 x 7, SS (33RG76)
- Indusco Chains, Ropes & Cables