Shop All Blocks, Sheaves & Pulleys
Indusco
Bolt and Nut Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized
Mfr # 75100456
Zoro # G5492020
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Wire Rope
- Attachment Type Shackle
- Working Load Limit 9500 lb
- Finish Galvanized
- Mounting Hole Dia. 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # 75100456
- Zoro # G5492020
- UPC # 051775271904
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Mounting Hole Dia. | 0.88 in |
Details
Item | Bolt and Nut Anchor Shackle |
Designed For | Wire Rope |
Attachment Type | Shackle |
Working Load Limit | 9500 lb |
Finish | Galvanized |
Description
Shackle,3/4",GbandN,Anchor Ht Forged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Tie Down Strap, 1467 lb. Work Load Limit (SLTE220RR)
- J.W. WINCO JW Winco GN1804.1-M15X1 Spanner Locknut (1804.1-M15X1)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-29-86-)
- ZORO SELECT Drum Dolly, 1000 lb., 5-1/2 In. H (H0907-32PP4)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Forged Steel Eye and Eye Swivel 1250 lb (T9630535)
- Indusco Blocks, Sheaves & Pulleys