Shop All Blocks, Sheaves & Pulleys
Indusco
Block, Cable, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated
Mfr # C0600310142
Zoro # G5484941
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Cable
- Attachment Type Swivel Hook
- Working Load Limit 800 lb
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indusco
- MFR # C0600310142
- Zoro # G5484941
- UPC # 051775030785
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Sheave Outside Dia. | 3" |
Details
Item | Block |
Designed For | Cable |
Attachment Type | Swivel Hook |
Working Load Limit | 800 lb |
Finish | Zinc Plated |
Description
Swivel Hook,Block,3",S03078
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-HRS-121315-2-PLB-2)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/32 In (ID003404-02)
- ALGOOD Algood Standard Series Chair Caster with Hard Rubber Wheel S0823-437SX1 5/16-U - Stem Type C (S0823-437SX1 5/16-U)
- CHAMPION POWER EQUIPMENT Winch Cover, for 2000-3000 Models (18030)
- INDUSCO Snaps, 30 lb Max Load, Bronze (78200001)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- INDUSCO Snaps, 500 lb Max Load, Zinc Plated (78200076)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- INDUSCO Snaps, 40 lb Max Load, Bronze (78200011)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- Indusco Lifting Hardware