Shop All U-Bolts
Indiana U Bolts
Square U-Bolt, 9/16 in, 2-5/8 in Wd, 8 in Ht, Steel
Mfr # S148
Zoro # G308247807
product price: $12.49
/ea
Sold in multiples of 12 for $149.88
$149.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 9/16 in
- Inside Height 8 in
- Inside Width/Diameter 2-5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # S148
- Zoro # G308247807
- UPC # 758081001484
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 9/16 in |
Inside Height | 8 in |
Inside Width/Diameter | 2-5/8 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
916 x 258 x 8 Steel, Square U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG800750075012)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121955)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55099)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0125)
- MOTORMITE U-BOLT 7/16 X 6 -7/8 X 2 -7/8 ROUND (35620)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 2 3/16 in Wd, 2 35/64 in Ht, Zinc Plated Steel (UB1-1/4PA)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53041 5)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Stainless Steel (N222-125)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0037)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0250)
- Indiana U Bolts U-Bolts