Shop All U-Bolts
Indiana U Bolts
Square U-Bolt, 7/16 in, 2 in Wd, 5-1/2 in Ht, Steel
Mfr # S124
Zoro # G708249968
product price: $10.35
/ea
Sold in multiples of 12 for $124.20
$124.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/16 in
- Inside Height 5-1/2 in
- Inside Width/Diameter 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # S124
- Zoro # G708249968
- UPC # 758081001248
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 7/16 in |
Inside Height | 5-1/2 in |
Inside Width/Diameter | 2 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
716 x 2 x 512, Steel, Square U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.050.0030)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB385P10)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Clear, 100 PK (SJ4570)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Plain Finish, 50 PK (08453)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0050)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0600)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Zinc Plated Steel, 5 PK (5ZA36)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel (53430 7)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-380)
- ZORO SELECT Round U-Bolt, 1/4"-20, 9/16 in Wd, 1 1/4 in Ht, Plain Stainless Steel, 10 PK (5YY10)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Zinc Plated Steel (U17273.087.1200)
- Indiana U Bolts U-Bolts