Shop All U-Bolts
Indiana U Bolts
Square U-Bolt, 5/8 in, 2-5/8 in Wd, 12-1/4 in Ht, Steel
Mfr # S162
Zoro # G808249950
product price: $16.29
/ea
Sold in multiples of 12 for $195.48
$195.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8 in
- Inside Height 12-1/4 in
- Inside Width/Diameter 2-5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # S162
- Zoro # G808249950
- UPC # 758081001620
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 5/8 in |
Inside Height | 12-1/4 in |
Inside Width/Diameter | 2-5/8 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
58 x 258 x 1214, Steel, Square U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Knife Thread Insert, 3/8/2024 Int Thrd Sz, Brass (400-624)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (36308)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320040016FZ)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-750)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Zinc Plated Steel (U17243.031.0200)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15281GA)
- ILC Replacement for Ezgo / Cushman / Textron U Bolt, 3/8 16 UNC X 2.50 (U BOLT, 3/8 16 UNC X 2.50 EZGO / CUSHMAN / TEXTRO)
- HOMEPAGE U-Bolt, 10 PK (HO611922)
- PRIME-LINE U-Bolt Round Bend 3/8in-16 X 3-1/2in X 4-5/8in (3in Pipe) Plated Steel 10PK (9072026)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- HILLMAN 1/4X3-1/2X2 ZINC PLATED U-BOLT (320836)
- Indiana U Bolts U-Bolts