Shop All U-Bolts
Indiana U Bolts
Square U-Bolt, 1/2 in, 3 in Wd, 4 in Ht, Steel
Mfr # S141
Zoro # G308247791
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2 in
- Inside Height 4 in
- Inside Width/Diameter 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # S141
- Zoro # G308247791
- UPC # 758081001415
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/2 in |
Inside Height | 4 in |
Inside Width/Diameter | 3 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
12 x 3 x 4, Steel, Square U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04202)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20, Plain (EZ-F303)
- DELTANA Wood Screw, #10, 2-1/2 in, Black (SCWB1025U19)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- TIE DOWN MARINE U-Bolt-Sq 4-1/8X3, #86207 (86207)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x2 SQ UBolt Plate (N222-323)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0075)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0038)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52285)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0300)
- Indiana U Bolts U-Bolts