Shop All U-Bolts
Indiana U Bolts
Square U-Bolt, 1/2 in, 2 in Wd, 6 in Ht, Steel
Mfr # S134
Zoro # G708247797
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2 in
- Inside Height 6 in
- Inside Width/Diameter 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # S134
- Zoro # G708247797
- UPC # 758081001347
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/2 in |
Inside Height | 6 in |
Inside Width/Diameter | 2 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
12 x 2 x 6, Steel, Square U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT BRAD NAILS 18GA 1""L (14102SHPT)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0465-188)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Torx Drive (10083)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 25 PK (FBMFHEADS61020P25)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Plain Stainless Steel (U17267.037.0403)
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 51/64 in Wd, 2 3/64 in Ht, Zinc Plated Steel (UB1PA)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53071 2)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0100)
- BSC PREFERRED Square U-Bolt Zinc-Plated Steel 3/8-16 Thread 7 Inside Width 10-5/8 High (3060T69)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0050)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (5ZB69)
- Indiana U Bolts U-Bolts