Shop All U-Bolts
Indiana U Bolts
Square U-Bolt, 1/2 in, 1-3/4 in Wd, 6 in Ht, Steel
Mfr # S132
Zoro # G308213659
product price: $12.19
/ea
Sold in multiples of 12 for $146.28
$146.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2 in
- Inside Height 6 in
- Inside Width/Diameter 1-3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # S132
- Zoro # G308213659
- UPC # 758081001323
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/2 in |
Inside Height | 6 in |
Inside Width/Diameter | 1-3/4 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
12 x 1 34 x 6, Steel, Square U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13304)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0162)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU60)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-242)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel (53101 6)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53420 8)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 4-1/2 in Wd, 7 in Ht, Zinc Plated Steel (N347-831)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- PRIME-LINE U-Bolt Round Bend 3/8in-16 X 3-1/2in X 4-5/8in (3in Pipe) Plated Steel 10PK (9072026)
- HAMPTON Square U-Bolt, 3/8", 3-3/4 in Wd, 4 in Ht, Zinc Plated Steel (02-3453-621)
- HOMEPAGE U-Bolt, 10 PK (HO611922)
- Indiana U Bolts U-Bolts