Shop All U-Bolts
Indiana U Bolts
Round U-Bolt, 9/16 in, 3-3/8 in Wd, 1/2 in Ht, Steel
Mfr # R253
Zoro # G908249942
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 9/16 in
- Inside Height 1/2 in
- Inside Width/Diameter 3-3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # R253
- Zoro # G908249942
- UPC # 758081002535
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 9/16 in |
Inside Height | 1/2 in |
Inside Width/Diameter | 3-3/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
916 x 338 x 12, Steel, Round U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 10, Black Oxide, 36 mm Ht (5GAZ5)
- KEN FORGING Eye Bolt With Shoulder, M12-1.75, 25.4 mm Shank, 30 mm ID, Steel (M12-A)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 10 PK (HHNIC100-010BX)
- ZORO SELECT Hex Nut, #2-4.5, Steel, Zinc Plated, 1-23/32 in Ht, 5 PK (200NF)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0350)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 6 in Ht, Zinc Plated Steel (02-3452-507)
- NATIONAL 1/4 In. x 1-1/8 In. x 3-1/2 In. Zinc Round U Bolt (N222109)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Stainless Steel (N222-125)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Hot Dipped Galvanized Steel (U17274.050.0250)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0607)
- Indiana U Bolts U-Bolts