Shop All U-Bolts
Indiana U Bolts
Round U-Bolt, 5/8 in, 3 in Wd, 8-1/2 in Ht, Steel
Mfr # R266
Zoro # G008249958
product price: $15.15
/ea
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8 in
- Inside Height 8-1/2 in
- Inside Width/Diameter 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # R266
- Zoro # G008249958
- UPC # 758081002665
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 5/8 in |
Inside Height | 8-1/2 in |
Inside Width/Diameter | 3 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
58 x 3 x 812, Steel, Round U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (758232-2000)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.011.0025)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- BSC PREFERRED 7/8'' - Hook - Black VELCRO Brand Tape - Individual Dots, 900PK (S-7200)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0038)
- ANVIL Round U-Bolt, 1/4", 1-3/8 in Wd, Galvanized Carbon Steel (0500320031)
- HAMPTON Round U-Bolt, 5/16", 2.5 in Wd, 4-1/4 in Ht, Zinc Plated Steel (02-3451-315)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Hot Dipped Galvanized Steel (53116 0)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Stainless Steel (U17277.025.0050)
- NATIONAL HARDWARE Round U-Bolt, 5/16", Zinc Plated Stainless Steel (N222-323)
- PROSOURCE Round U-Bolt, 5/16", 2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (LR345)
- Indiana U Bolts U-Bolts