Shop All U-Bolts
Indiana U Bolts
Round U-Bolt, 5/8 in, 3-3/4 in Wd, 1/2 in Ht, Steel
Mfr # R279
Zoro # G508249939
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8 in
- Inside Height 1/2 in
- Inside Width/Diameter 3-3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # R279
- Zoro # G508249939
- UPC # 758081002795
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 5/8 in |
Inside Height | 1/2 in |
Inside Width/Diameter | 3-3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
58 x 334 x 12, Steel, Round U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.181 in L, Steel Body (SBS-86-GL)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 500 PK (112REXBP)
- ZORO SELECT M3-0.50 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0010)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04360.050.0250)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Plain Stainless Steel (U17567.031.0125)
- PRIME-LINE U-Bolt Round Bend 3/8in-16 X 3in X 4-1/8in (2-1/2in Pipe) Plated Steel 10PK (9072007)
- PRIME-LINE U-Bolt Round Bend 1/4in-20 X 1in X 1-3/4in - (1/2in Pipe) Plated Steel 10PK (9071912)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Zinc Plated Steel (U17243.050.0600)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0250)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 2-1/2 in Wd, 4 in Ht, Zinc Plated Steel (N222-208)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0100)
- Indiana U Bolts U-Bolts