Shop All U-Bolts
Indiana U Bolts
Round U-Bolt, 5/8 in, 3-1/2 in Wd, 8-1/4 in Ht, Steel
Mfr # R274
Zoro # G008249941
product price: $13.49
/ea
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8 in
- Inside Height 8-1/4 in
- Inside Width/Diameter 3-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # R274
- Zoro # G008249941
- UPC # 758081002740
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 5/8 in |
Inside Height | 8-1/4 in |
Inside Width/Diameter | 3-1/2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
58 x 312 x 814, Steel, Round U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0500)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 10 PK (M51000.080.0150)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57252)
- HAMPTON Round U-Bolt, 1/4", 2 in Wd, 3-1/2 in Ht, Plain Stainless Steel (02-3450-206)
- CALBRITE Round U-Bolt, 1/4"-20, 61/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S60500UB00)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0800)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0125)
- HAMPTON Round U-Bolt, 1/4", 2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (02-3450-105)
- TIE DOWN MARINE Ublt-Sq1-5/8X3-9/, #86219 (86219)
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.031.0203)
- Indiana U Bolts U-Bolts