Shop All U-Bolts
Indiana U Bolts
Round U-Bolt, 5/8 in, 3-1/2 in Wd, 1/2 in Ht, Steel
Mfr # R275
Zoro # G308249962
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8 in
- Inside Height 1/2 in
- Inside Width/Diameter 3-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # R275
- Zoro # G308249962
- UPC # 758081002757
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 5/8 in |
Inside Height | 1/2 in |
Inside Width/Diameter | 3-1/2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
58 x 312 x 12, Steel, Round U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36000.043.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36554)
- 80/20 Shoulder Screw, 1/4"-20 Thr Sz, Steel (3501)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01100.360.0001)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 5 in Inside Ht, 2-1/2 in Inside Wd/Dia, Steel (N222-562)
- NATIONAL 3/8 In. x 4 In. x 3 In. Zinc Square U Bolt (N222380)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel, 10 PK (5YY25)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0805)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2/5 in Wd, 3/5 in Ht, Zinc Plated Steel (N222-182)
- ZORO SELECT Round U-Bolt, 3/8"-16, 15/16 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17274.037.0050)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Plain Steel, 5 PK (U17272.050.0250)
- Indiana U Bolts U-Bolts