Shop All U-Bolts
Indiana U Bolts
Round U-Bolt, 1/2 in, 2-7/8 in Wd, 7-3/4 in Ht, Steel
Mfr # R240
Zoro # G008213621
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2 in
- Inside Height 7-3/4 in
- Inside Width/Diameter 2-7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U Bolts
- MFR # R240
- Zoro # G008213621
- UPC # 758081002405
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/2 in |
Inside Height | 7-3/4 in |
Inside Width/Diameter | 2-7/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Description
12 x 278 x 734, Steel, Round U Bolt, Use For Marinas, Farming Equipment,, Agricultural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Brass Body, 260 PK (27B0606)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 2000, Black (SP-10112PQT32000-500)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62765)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.9999)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 3 in Ht, Zinc Plated Steel (02-3452-503)
- HOMECARE PRODUCTS 0.37 x 3 x 7 in. Steel Square U-Bolt (HO150859)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Plain Steel (U17272.087.1200)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Zinc Plated Steel (UB4PA)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (5ZA28)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0100)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Zinc Plated Steel (U17243.031.0250)
- Indiana U Bolts U-Bolts