Shop All U-Bolts
Indiana U-Bolts Inc
Square U-Bolt, 3/8", 2 in Wd, 3-3/4 in Ht
Mfr # S116
Zoro # G607027506
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Inside Height 3-3/4 in
- Inside Width/Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Indiana U-Bolts Inc
- MFR # S116
- Zoro # G607027506
- UPC # 758081001163
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 3/8" |
Inside Height | 3-3/4 in |
Inside Width/Diameter | 2 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100414-100P1)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 24 PK (MAW35B24)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1-1/4" L, Stainless Streel Body, 100 PK (29XL40)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 35 mm Shaft Dia, 10 PK (DSH-35ST PA)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0150)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (5YY90)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x2 SQ UBolt Plate (N222-323)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0805)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Zinc Plated Steel (U17243.050.0350)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Black Oxide Steel (U17242.031.0250)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Zinc Plated Steel (UB4PA)
- Indiana U-Bolts Inc U-Bolts