Shop All U-Bolts
Indiana U-Bolts Inc
Round U-Bolt, 9/16", 3-3/4 in Wd, 8 in Ht
Mfr # R252
Zoro # G907027503
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 9/16"
- Inside Height 8 in
- Inside Width/Diameter 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U-Bolts Inc
- MFR # R252
- Zoro # G907027503
- UPC # 758081002528
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 9/16" |
Inside Height | 8 in |
Inside Width/Diameter | 3-3/4 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (09734)
- MIDWEST FASTENER 7/16"-14 x 4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 5PK (31888)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, 3 PK (5XA27)
- KIPP Hex Nut, M10-1.00, Steel, Class 4, Black oxide, 5 mm Ht (K0700.2103)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1600)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (53265 5)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Hot Dipped Galvanized Steel (53110 8)
- C.E. SMITH Round U-Bolt, 1" Ht, Galv Steel (15286GA)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15288GA)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0050)
- Indiana U-Bolts Inc U-Bolts