Shop All U-Bolts
Indiana U-Bolts Inc
Round U-Bolt, 7/16", 2-7/8 in Wd
Mfr # R227
Zoro # G907027473
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Width/Diameter 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U-Bolts Inc
- MFR # R227
- Zoro # G907027473
- UPC # 758081002276
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 7/16" |
Inside Width/Diameter | 2-7/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.037.1200)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/4"-20 Thread Size, 1/4 in Thread Lg, 18-8 Stainless Steel, Polished (SEN014)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, #2-56, Brass, Plain Finish (44204)
- TIE DOWN MARINE Ublt-Sq1-5/8X3-9/, #86219 (86219)
- STANLEY Stanley Hardware 222463 536 U Bolt Stainless Steel (2469674)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (LR350)
- NATIONAL MFG SALES 0.37 x 3-0.62 x 4 in. Steel Square U-Bolt (5707955)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0077)
- NATIONAL 1/4 In. x 1-1/8 In. x 2-1/4 In. Zinc Round U Bolt (N222083)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0200)
- Indiana U-Bolts Inc U-Bolts