Shop All U-Bolts
Indiana U-Bolts Inc
Round U-Bolt, 5/8", 3 in Wd, 8-1/2 in Ht
Mfr # R266
Zoro # G607027513
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 8-1/2 in
- Inside Width/Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U-Bolts Inc
- MFR # R266
- Zoro # G607027513
- UPC # 758081002665
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 5/8" |
Inside Height | 8-1/2 in |
Inside Width/Diameter | 3 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 10 PK (U07000.037.0325)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Plain Finish (U20200.019.3600)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-206R)
- KANEBRIDGE Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated (3756AWG)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15281GA)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Steel (U17272.062.0600)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Plain Stainless Steel (U17567.031.0151)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel (U17567.031.0250)
- CALBRITE Round U-Bolt, 1/4"-20, 1 9/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S61000UB00)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0150)
- HAMPTON Hampton 02-3452-506 Square Bend U-Bolt Zince 0.375 x 3 x 6 in. - pack of 10 (55407)
- Indiana U-Bolts Inc U-Bolts