Shop All U-Bolts
Indiana U-Bolts Inc
Round U-Bolt, 1/2", 2.5 in Wd, 8-1/4 in Ht
Mfr # R236
Zoro # G307027509
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Inside Height 8-1/4 in
- Inside Width/Diameter 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indiana U-Bolts Inc
- MFR # R236
- Zoro # G307027509
- UPC # 758081002368
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 1/2" |
Inside Height | 8-1/4 in |
Inside Width/Diameter | 2.5 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-5.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.060.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK (BE-37ST PA)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 8000 PK (08002)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 63/64 in Wd, 2 3/16 in Ht, Plain Stainless Steel (UB2PA6)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.037.0075)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0300)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53420 8)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Black Oxide Steel (5ZB45)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Plain Stainless Steel (U17567.050.0600)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2-1/2 in Wd, 5 in Ht, Passivated Stainless Steel (N222-471)
- Indiana U-Bolts Inc U-Bolts