Shop All Fire Safety Equipment Parts
Indian
Replacement Pump w/o Nozzle, Brass, 18 In
Mfr # 175160
Zoro # G3985335
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 18" Length Attaches To Fire Pump Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indian
- MFR # 175160
- Zoro # G3985335
- Country of Origin United States
- Category Fire Safety Equipment Parts
Dimensions
Size | 18" Length Attaches To Fire Pump Tank |
Details
Item | Replacement Pump without Nozzle |
Material | Brass |
Description
Replacement Pump without Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880)
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- INDIAN Replacement Valve Assembly, Brass (175951)
- INDIAN Fire Pump Repair Kit (175997)
- SAFETY TECHNOLOGY INTERNATIONAL Deactivation Pin, Silver, 4-3/4" Sz, PK2 (KIT-EA135)
- FLAMEFIGHTER Repair Kit, Fire Flapper (FF Kit)
- ZORO SELECT Replacement Plexiglass, 24 in. (SSSLBFEC02G)
- ZORO SELECT Replacement Tempered Glass (SSBLFEC002G)
- ALCO Red Pull Cord, 4 ft., Open Handle (AL-81978A)
- Indian Fire Protection