Shop All Wildland Equipment
Indian
Adj Carrying Straps, Poly, 1-3/4 In
Mfr # 175980
Zoro # G3961036
original price:
$20.70
14% off
new price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strap Connection Type Snaps
- Carrying Type Shoulder Straps
- For Use With 3EJT2, 3EJT3, 3EJT4, 22FH65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indian
- MFR # 175980
- Zoro # G3961036
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Details
Item | Wildland Firefighting Pump Carrying Strap |
Strap Connection Type | Snaps |
Carrying Type | Shoulder Straps |
For Use With | 3EJT2, 3EJT3, 3EJT4, 22FH65 |
Description
Wildland Firefighting Pump Carrying Strap, Carrying Type Shoulder Straps, Collapsible Tank Not Applicable, Hose Length Not Applicable, Hose Material Not Applicable, Product Type Replacement Strap, For Use With 3EJT2, 3EJT3, 3EJT4, 22FH65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- NMC Keep Door Closed Sign - Bilingual, M778AB (M778AB)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132311 (LB132311)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- FLAMEFIGHTER Fire Flapper, Ergonomic Handle, 60 In. L (FF)
- FIELD KING Fire Pump Harness Strap, Padded (181294)
- ERGODYNE Backpack, Blue, Polyester (5244)
- ANCHOR INDUSTRIES Fire Shelter, Large (9003078)
- LEADER Smoke Fluid, 5L (710-350)
- LITTLE MULE Pike Pole Replacement Handle (10600)
- COUNCIL TOOL Fire Swatter, Straight Handle, 60 In. L (FS15)
- Indian Fire Protection