Shop All Storage Tanks
Indian
5-Gallon Tank Fire Pump
Mfr # 190387
Zoro # G5276923
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Empty 10.2 lb
- Pressure Release No
- In Tank Filter Yes
- Depth 8 1/2 in
- Wand Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Indian
- MFR # 190387
- Zoro # G5276923
- UPC # 841688003231
- Country of Origin United States
- Category Storage Tanks
Dimensions
Depth | 8 1/2 in |
Wand Length | 30 in |
Width | 15 in |
Opening Size | 4 in |
Height | 22 in |
Hose Length | 50 in |
Body Depth | 9 1/4 in |
Body Height | 22 3/4 in |
Body Width | 19 1/4 in |
Tank Opening Size | 4 in |
Description
Wildland Firefighting Pump, Carrying Type Shoulder Straps, Collapsible Tank No, Hose Length 50 in, Hose Material Rubber, Product Type Complete Wildland Pump, Pump Type Carrying Tank, Tank Capacity 5 gal, Tank Material Plastic, Body Depth 9 1/4 in, Body Height 22 3/4 in, Body Width 19 1/4 in, Empty Weight 10.2 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H605B-015)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- DAYTON Diesel/Kerosene Transfer Pump, 12V DC, 12 gpm Max. Flow Rate , 1/4 HP, Aluminum, 3/4 in Inlet (40M293)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR204)
- INDIAN 5 gal. Fire Pump with Smith Pump, Stainless Steel Tank (179015-17)
- INDIAN 5-Gallon Collapsible Wildland Fire Pump (179061V)
- INDIAN 5 gal. Fire Pump, Poly Tank, 62" Hose Length (190191)
- INDIAN 5 gal. Fire Pump with Smith Pump, Galvanized Steel Tank, 30" Hose Length (179014-1)
- PROCHEM Potable Water Tank Blk 1.0 LDPE 50 Gal (01-31865)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 5 Gal (01-28958)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 100 Gal. (1200000N95003)
- Indian Storage Tanks