Indaco Srl

Indaco SRL 630 L-XL M-Brace Lumbar-Sacral Brace size L-XL


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Lumbar-Sacral Brace acts as an immobilizing device for the lumbar-sacral region and its' primary function is to reduce pain caused by lumbago, sciatica and ischialgia. Made with semi-rigid fabric, it enjoys a structure made with eight selfmodeling and flexible steel stays on which a number of rigid straps slide. When the locking system is pulled and secured at the front, the inside straps stiffen the entire structure, thus effectively immobilizing the lumbar-sacral region. Two rigid thermo-formable panels for lumbar and abdominal application are included. These panels produce intra-abdominal pressure to reduce load on discs thus reducing pain and improving post-operative outcome when used with the corset in the appropriate position. The supported region extends from the sacrococcygeal joint to T-9 vertebra. Practical and easy to wear, this brace perfectly adapts to whatever size and body type, thus ensuring maximum support and comfort at the desired tension. Through a new locking technology, operated by means of two crossing bands, the closing system is totally user friendly and allows a wide range of tension settings. This patented immobilizing device can be adapted to the patient's size and body type thus resulting in a custom device. Approved L-0631
  • Dimensions:
  • Length:39cm
  • Height:32cm
  • Width:8cm
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.